Arlington FBS405 Steel Pan Fan & Fixture Mounting Box, 0.570 in. Deep, Captive Screws | Graybar Store
Arlington - Steel Pan Fan & Fixture Mounting Box, 0.570 in. Deep, Captive Screws - FBS405
+ / - Hover over image to Zoom
Other Views

    Steel Pan Fan & Fixture Mounting Box, 0.570 in. Deep, Captive Screws

    Manufacturer: Arlington
    Manufacturer #: FBS405
    SKU: 22081027
    $4.95
    Checking Pricing
         
    Side Knockouts (Inches):No
    Bottom Knockouts (Inches):3/4 in.
    Box Depth (Inches):0.570 in.
    Additional Features:Captive Screws
    Use With:1/2 in. or 5/8 in. Drywall
    Capacity (Cubic Inch):6.0 cu. in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # FBS405
    • Additional Features Captive Screws
    • Bottom Knockouts (Inches) 3/4 in.
    • Box Depth (Inches) 0.570 in.
    • Capacity (Cubic Inch) 6.0 cu. in.
    • Materials Steel
    • Side Knockouts (Inches) No
    • Use With 1/2 in. or 5/8 in. Drywall
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Steel pan fan/fixture box 0.570 in. deep with captive screws designed for mounting directly to the joist.