Pentair Hoffman LTSB12BLK Triangle Support Bracket Kit | Graybar Store
Pentair Hoffman - Triangle Support Bracket Kit - LTSB12BLK
+ / - Hover over image to Zoom
Other Views

    Triangle Support Bracket Kit

    Manufacturer: Pentair Hoffman
    Manufacturer #: LTSB12BLK
    SKU: 22078311
    $49.35
    Checking Pricing
         
    Use With:6 and 12 in. Wide Runway
    Color / Finish:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # LTSB12BLK
    • Color / Finish Black
    • Materials Steel
    • Use With 6 and 12 in. Wide Runway
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Triangle support bracket kit, RAL 9005 with black finish. Use with 18 in. wide runway.
    Triangle Support Bracket Kit
    • Made of Steel
    • Predrilled Mounting Holes for Two Sizes of Ladder Rack
    • Includes (1) J-Bolt Kit