Pentair Hoffman LWASK24BLK Steel Painted Wall Angle Support, Black Finish | Graybar Store
Pentair Hoffman - Steel Painted Wall Angle Support, Black Finish - LWASK24BLK
+ / - Hover over image to Zoom
Other Views

    Steel Painted Wall Angle Support, Black Finish

    Manufacturer: Pentair Hoffman
    Manufacturer #: LWASK24BLK
    SKU: 25237520
    $33.85
    Checking Pricing
         
    Use With:24 in. Wide Runway
    Color / Finish:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # LWASK24BLK
    • Color / Finish Black
    • Materials Steel
    • Use With 24 in. Wide Runway
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Steel wall angle support, RAL 9005 with black finish. Use with 24 in. wide runway.
    • Wall Angle Support, Black, 14 inch L x 12 inch R x 12.38 inch S
    • Supports ladder rack from wall or other flat surface.
    • Made of 2-inch x 2-inch 10 gauge steel angle with painted or plated finish.
    • Includes two J-bolts, nuts