Pentair Hoffman LSS24BLK Steel Painted Runway/Ladder Rack Straight Section, Black | Graybar Store
Pentair Hoffman - Steel Painted Runway/Ladder Rack Straight Section, Black - LSS24BLK
+ / - Hover over image to Zoom
Other Views

    Steel Painted Runway/Ladder Rack Straight Section, Black

    Manufacturer: Pentair Hoffman
    Manufacturer #: LSS24BLK
    SKU: 25196227
    $140.82
    Checking Pricing
         
    Width (Inches):24 in.
    Height (Inches):1.5
    Length:10 ft.
    Color / Finish:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # LSS24BLK
    • Color / Finish Black
    • Height (Inches) 1.5
    • Length 10 ft.
    • Materials Steel
    • Width (Inches) 24 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Black, ladder rack 24in x 10ft
    • Ladder Rack Straight Section (cULus Classified)
    • 12 in.W, Black Supports cable on straight runs
    • Made of 1-1/2 in. x 3/8 in. (38 mm x 8 mm) 16 gauge tubular steel with a painted or plated finish.