Pentair Hoffman F66L12 Steel Painted Runway/Ladder Rack Straight Section, 12 inch | Graybar Store
Pentair Hoffman - Steel Painted Runway/Ladder Rack Straight Section, 12 inch - F66L12
+ / - Hover over image to Zoom
Other Views

    Steel Painted Runway/Ladder Rack Straight Section, 12 inch

    Manufacturer: Pentair Hoffman
    Manufacturer #: F66L12
    SKU: 88133143
    $158.12
    Checking Pricing
         
    Width (Inches):6
    Height (Inches):7.62
    Length:12 in.
    Color / Finish:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # F66L12
    • Color / Finish Grey
    • Height (Inches) 7.62
    • Length 12 in.
    • Materials Steel
    • Width (Inches) 6
    • Country of Origin MX - Mexico
    Product Overview:
    Type 12 Straight Section 14 gauge steel wireway; size 12 Inch x 6 Inch x 7.620 Inch with ANSI 61 grey finish.
    • Ladder Rack Straight Section (cULus Classified)
    • 12 in.W, Black Supports cable on straight runs
    • Made of 1-1/2 in. x 3/8 in. (38 mm x 8 mm) 16 gauge tubular steel with a painted or plated finish.