Crouse Hinds (Eaton) TP403RED Steel Painted Red 4 in. Square Outlet Box, 1/2 and 3/4 Eccentric Knockouts | Graybar Store
Crouse Hinds (Eaton) - Steel Painted Red 4 in. Square Outlet Box, 1/2 and 3/4 Eccentric Knockouts - TP403RED
+ / - Hover over image to Zoom
Other Views

    Steel Painted Red 4 in. Square Outlet Box, 1/2 and 3/4 Eccentric Knockouts

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: TP403RED
    SKU: 25106270
    $16.59
    Checking Pricing
         
    Side Knockouts (Inches):1/2 (8), 1/2 and 3/4 E (4)
    Bottom Knockouts (Inches):1/2 and 3/4 in. E
    Box Depth (Inches):2-1/8 in.
    Bracket:No Bracket
    Box Style:Welded
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # TP403RED
    • Bottom Knockouts (Inches) 1/2 and 3/4 in. E
    • Box Depth (Inches) 2-1/8 in.
    • Box Style Welded
    Product Overview:
    Painted red 4 in. square welded 2-1/8 in. deep steel box with (10)1/2 and (6)1/2E-3/4E in. side/bottom knockouts.
    • 30.3 Cubic inch capacity
    • For use with conduit
    • UL Listed