Pentair Hoffman LRRMPBLK Steel Painted Rack-to-Runway Mounting Plate Kit with Black Finish | Graybar Store
Pentair Hoffman - Steel Painted Rack-to-Runway Mounting Plate Kit with Black Finish - LRRMPBLK
+ / - Hover over image to Zoom
Other Views

    Steel Painted Rack-to-Runway Mounting Plate Kit with Black Finish

    Manufacturer: Pentair Hoffman
    Manufacturer #: LRRMPBLK
    SKU: 22053839
    $39.45
    Checking Pricing
         
    Use With:6 and 12 in. Wide Runway
    Color / Finish:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # LRRMPBLK
    • Color / Finish Black
    • Materials Steel
    • Use With 6 and 12 in. Wide Runway
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Steel rack-to-runway mounting plate kit, RAL 9005 with black finish. Use with 6 and 12 in. wide runway.
    • Rack to Runway Mounting Plate Kit;Fits 6 inch and 12 inch Wide Rack
    • Black Secures ladder rack to the top of equipment racks.
    • Made of steel with a painted or plated finish.
    • The plate is designed for mounting either parallel or perpendicular to the rack.
    • Includes mounting hardware.