Pentair Hoffman LRRMPBLK18 Steel Painted Rack-to-Runway Mounting Plate Kit | Graybar Store
Pentair Hoffman - Steel Painted Rack-to-Runway Mounting Plate Kit - LRRMPBLK18
+ / - Hover over image to Zoom
Other Views

    Steel Painted Rack-to-Runway Mounting Plate Kit

    Manufacturer: Pentair Hoffman
    Manufacturer #: LRRMPBLK18
    SKU: 22078287
    $46.58
    Checking Pricing
         
    Color / Finish:Black
    Size:18 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # LRRMPBLK18
    • Size 18 in.
    • Type Rack-to-Runway Mounting Plate Kit
    • Color / Finish Black
    • Materials Steel
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Black,Rack to Runway Mounting Plate Kit. Includes Mounting Hardware.