B-Line (Eaton) Screw Cover Wireway Galvanized Steel | Graybar Store
B-Line (Eaton) - Screw Cover Wireway Galvanized Steel
+ / - Hover over image to Zoom
Other Views

    Screw Cover Wireway Galvanized Steel

    Manufacturer: B-Line (Eaton)
         

    B-Line Wireway without knockouts offers enhanced protection to electrical wiring. It features wire way body and cover has fabricated from gauge galvanic steel to offer enhanced durability.

    • Manufacturer B-Line (Eaton)
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Height (Inches)
    Width (Inches)
    Length
    Material Finish
    Color
    Price
    6612 GRT NK
    99510745
    6
    6
    1 ft.
    Steel
    $
    140
    .47
    /
    EA
    99510745
    Height (Inches)
    6
    Width (Inches)
    6
    Length
    1 ft.
    Material Finish
    Color
    Steel
    $
    140
    .47
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    121296 GRT NK
    96049050
    12
    12
    8 ft.
    Galvanized
    $
    1614
    .23
    /
    EA
    96049050
    Height (Inches)
    12
    Width (Inches)
    12
    Length
    8 ft.
    Material Finish
    Galvanized
    Color
    $
    1614
    .23
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    8812 GRT NK
    99805622
    8
    8
    2 ft.
    Galvanized
    $
    178
    .73
    /
    EA
    99805622
    Height (Inches)
    8
    Width (Inches)
    8
    Length
    2 ft.
    Material Finish
    Galvanized
    Color
    $
    178
    .73
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99510745 SKU, 99510745 ANALYTICS...
    Length
    1 ft.
    Material Finish
    Color
    Steel
    Price
    $
    140
    .47
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    96049050 SKU, 96049050 ANALYTICS...
    Length
    8 ft.
    Material Finish
    Galvanized
    Color
    Price
    $
    1614
    .23
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99805622 SKU, 99805622 ANALYTICS...
    Length
    2 ft.
    Material Finish
    Galvanized
    Color
    Price
    $
    178
    .73
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available