B-Line (Eaton) 8812 GRT NK Steel Painted NEMA 3R Raintight Wiring Trough With Screw Cover | Graybar Store
B-Line (Eaton) - Steel Painted NEMA 3R Raintight Wiring Trough With Screw Cover - 8812 GRT NK
+ / - Hover over image to Zoom
Other Views

    Steel Painted NEMA 3R Raintight Wiring Trough With Screw Cover

    Manufacturer: B-Line (Eaton)
    Manufacturer #: 8812 GRT NK
    SKU: 99805622
    $178.73
    Checking Pricing
         
    Height (Inches):8
    Width (Inches):8
    Length:2 ft.
    Material Finish:Galvanized
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # 8812 GRT NK
    • Height (Inches) 8
    • Length 2 ft.
    • Material Finish Galvanized
    Product Overview:
    12.00 N3R SC STRAIGHT SECTION W/O KO