B-Line (Eaton) 4412 GRT NK Steel Painted NEMA 3R Raintight Wiring Trough With Screw Cover, 1 Ft. | Graybar Store
B-Line (Eaton) - Steel Painted NEMA 3R Raintight Wiring Trough With Screw Cover, 1 Ft. - 4412 GRT NK
+ / - Hover over image to Zoom
Other Views

    Steel Painted NEMA 3R Raintight Wiring Trough With Screw Cover, 1 Ft.

    Manufacturer: B-Line (Eaton)
    Manufacturer #: 4412 GRT NK
    SKU: 99510744
    $108.12
    Checking Pricing
         
    Height (Inches):4
    Width (Inches):4
    Color:ANSI 61 Grey
    Length:1 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # 4412 GRT NK
    • Color ANSI 61 Grey
    • Height (Inches) 4
    • Length 1 ft.
    • Materials Galvanized Steel
    Product Overview:
    NEMA 3R steel raintight wiring trough with screw cover, 6 W x 6 in. H, length 1 ft., ANSI 61 grey finish. Without Knockouts.