B-Line (Eaton) Screw Cover Wireway Galvanized Steel | Graybar Store
B-Line (Eaton) - Screw Cover Wireway Galvanized Steel
+ / - Hover over image to Zoom
Other Views

    Screw Cover Wireway Galvanized Steel

    Manufacturer: B-Line (Eaton)
         

    B-Line Wireway without knockouts offers enhanced protection to electrical wiring. It features wire way body and cover has fabricated from gauge galvanic steel to offer enhanced durability.

    • Manufacturer B-Line (Eaton)
    • Materials Galvanized Steel
    • NEMA Ratings 3R
    Select Filter Options Below ( 9 items found )
    Mfg Part #
    SKU
    Height (Inches)
    Width (Inches)
    Color
    Additional Features
    Dimensions
    Depth
    Brand or Series
    Length
    Material Finish
    Price
    6648 GRT NK
    93159860
    6
    6
    ANSI 61 Grey
    4 ft.
    $
    345
    .52
    /
    EA
    93159860
    Height (Inches)
    6
    Width (Inches)
    6
    Color
    ANSI 61 Grey
    Additional Features
    Dimensions
    Depth
    Brand or Series
    Length
    4 ft.
    Material Finish
    $
    345
    .52
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6624 GRT NK
    93159861
    6
    6
    ANSI 61 Grey
    2 ft.
    $
    209
    .93
    /
    EA
    93159861
    Height (Inches)
    6
    Width (Inches)
    6
    Color
    ANSI 61 Grey
    Additional Features
    Dimensions
    Depth
    Brand or Series
    Length
    2 ft.
    Material Finish
    $
    209
    .93
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    4424 GRT NK
    93159865
    4
    4
    ANSI 61 Grey
    2 ft.
    $
    153
    .47
    /
    EA
    93159865
    Height (Inches)
    4
    Width (Inches)
    4
    Color
    ANSI 61 Grey
    Additional Features
    Dimensions
    Depth
    Brand or Series
    Length
    2 ft.
    Material Finish
    $
    153
    .47
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    8848 GRT NK
    93162473
    8
    8
    ANSI 61 Grey
    4 ft.
    $
    468
    .69
    /
    EA
    93162473
    Height (Inches)
    8
    Width (Inches)
    8
    Color
    ANSI 61 Grey
    Additional Features
    Dimensions
    Depth
    Brand or Series
    Length
    4 ft.
    Material Finish
    $
    468
    .69
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    8836 GRT NK
    93162474
    8
    8
    ANSI 61 Grey
    3 ft.
    $
    374
    .97
    /
    EA
    93162474
    Height (Inches)
    8
    Width (Inches)
    8
    Color
    ANSI 61 Grey
    Additional Features
    Dimensions
    Depth
    Brand or Series
    Length
    3 ft.
    Material Finish
    $
    374
    .97
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6636 GRT NK
    99510746
    6
    6
    ANSI 61 Grey
    3 ft.
    $
    278
    .02
    /
    EA
    99510746
    Height (Inches)
    6
    Width (Inches)
    6
    Color
    ANSI 61 Grey
    Additional Features
    Dimensions
    Depth
    Brand or Series
    Length
    3 ft.
    Material Finish
    $
    278
    .02
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    8824 GRT NK
    99510747
    8
    8
    ANSI 61 Grey
    2 ft.
    $
    280
    .28
    /
    EA
    99510747
    Height (Inches)
    8
    Width (Inches)
    8
    Color
    ANSI 61 Grey
    Additional Features
    Dimensions
    Depth
    Brand or Series
    Length
    2 ft.
    Material Finish
    $
    280
    .28
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    4412 GRT NK
    99510744
    4
    4
    ANSI 61 Grey
    1 ft.
    $
    108
    .12
    /
    EA
    99510744
    Height (Inches)
    4
    Width (Inches)
    4
    Color
    ANSI 61 Grey
    Additional Features
    Dimensions
    Depth
    Brand or Series
    Length
    1 ft.
    Material Finish
    $
    108
    .12
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6618 GRT NK
    99806035
    6
    6
    ANSI 61 Grey
    1.5 ft.
    $
    185
    .49
    /
    EA
    99806035
    Height (Inches)
    6
    Width (Inches)
    6
    Color
    ANSI 61 Grey
    Additional Features
    Dimensions
    Depth
    Brand or Series
    Length
    1.5 ft.
    Material Finish
    $
    185
    .49
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    93159860 SKU, 93159860 ANALYTICS...
    Color
    ANSI 61 Grey
    Additional Features
    Dimensions
    Depth
    Brand or Series
    Length
    4 ft.
    Material Finish
    Price
    $
    345
    .52
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    93159861 SKU, 93159861 ANALYTICS...
    Color
    ANSI 61 Grey
    Additional Features
    Dimensions
    Depth
    Brand or Series
    Length
    2 ft.
    Material Finish
    Price
    $
    209
    .93
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    93159865 SKU, 93159865 ANALYTICS...
    Color
    ANSI 61 Grey
    Additional Features
    Dimensions
    Depth
    Brand or Series
    Length
    2 ft.
    Material Finish
    Price
    $
    153
    .47
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    93162473 SKU, 93162473 ANALYTICS...
    Color
    ANSI 61 Grey
    Additional Features
    Dimensions
    Depth
    Brand or Series
    Length
    4 ft.
    Material Finish
    Price
    $
    468
    .69
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    93162474 SKU, 93162474 ANALYTICS...
    Color
    ANSI 61 Grey
    Additional Features
    Dimensions
    Depth
    Brand or Series
    Length
    3 ft.
    Material Finish
    Price
    $
    374
    .97
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99510746 SKU, 99510746 ANALYTICS...
    Color
    ANSI 61 Grey
    Additional Features
    Dimensions
    Depth
    Brand or Series
    Length
    3 ft.
    Material Finish
    Price
    $
    278
    .02
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99510747 SKU, 99510747 ANALYTICS...
    Color
    ANSI 61 Grey
    Additional Features
    Dimensions
    Depth
    Brand or Series
    Length
    2 ft.
    Material Finish
    Price
    $
    280
    .28
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99510744 SKU, 99510744 ANALYTICS...
    Color
    ANSI 61 Grey
    Additional Features
    Dimensions
    Depth
    Brand or Series
    Length
    1 ft.
    Material Finish
    Price
    $
    108
    .12
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99806035 SKU, 99806035 ANALYTICS...
    Color
    ANSI 61 Grey
    Additional Features
    Dimensions
    Depth
    Brand or Series
    Length
    1.5 ft.
    Material Finish
    Price
    $
    185
    .49
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available