Pentair Hoffman F88T148GVP Steel Painted NEMA 1 Screw-Cover Wireway | Graybar Store
Pentair Hoffman - Steel Painted NEMA 1 Screw-Cover Wireway - F88T148GVP
+ / - Hover over image to Zoom
Other Views

    Steel Painted NEMA 1 Screw-Cover Wireway

    Manufacturer: Pentair Hoffman
    Manufacturer #: F88T148GVP
    SKU: 99489029
    $155.97
    Checking Pricing
         
    Height (Inches):8
    Color / Finish:ANSI 61 Grey
    Width (Inches):8
    Length:4 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # F88T148GVP
    • Color / Finish ANSI 61 Grey
    • Height (Inches) 8
    • Length 4 ft.
    • Materials Steel
    • Width (Inches) 8
    • Country of Origin MX - Mexico
    Product Overview:
    Steel NEMA 1 screw-cover wireway, 8 W x 8 in. H, length 4 ft., ANSI 61 grey finish.