Pentair Hoffman F44T112GVP Steel Painted NEMA 1 Screw-Cover Wireway, 1 FT. | Graybar Store
Pentair Hoffman - Steel Painted NEMA 1 Screw-Cover Wireway, 1 FT. - F44T112GVP
+ / - Hover over image to Zoom
Other Views

    Steel Painted NEMA 1 Screw-Cover Wireway, 1 FT.

    Manufacturer: Pentair Hoffman
    Manufacturer #: F44T112GVP
    SKU: 99489003
    $17.16
    Checking Pricing
         
    Height (Inches):4
    Color / Finish:ANSI 61 Grey
    Width (Inches):4
    Length:1 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # F44T112GVP
    • Color / Finish ANSI 61 Grey
    • Height (Inches) 4
    • Length 1 ft.
    • Materials Steel
    • Width (Inches) 4
    • Country of Origin MX - Mexico
    Product Overview:
    Steel NEMA 1 screw-cover wireway, 6 W x 6 in. H, length 1 ft., ANSI 61 grey finish.