Pentair Hoffman F66GPA Steel Painted NEMA 1 Panel Adapter | Graybar Store
Pentair Hoffman - Steel Painted NEMA 1 Panel Adapter - F66GPA
+ / - Hover over image to Zoom
Other Views

    Steel Painted NEMA 1 Panel Adapter

    Manufacturer: Pentair Hoffman
    Manufacturer #: F66GPA
    SKU: 88133134
    $26.31
    Checking Pricing
         
    Height (Inches):6
    Depth (Inches):6
    Color / Finish:ANSI 61 Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # F66GPA
    • Color / Finish ANSI 61 Grey
    • Depth (Inches) 6
    • Height (Inches) 6
    • Materials Pre-Painted Steel
    • NEMA Ratings 1
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Steel NEMA 1 panel adapter, 6 H x 6 in. D, ANSI 61 grey finish.