B-Line (Eaton) 8872 G NK Steel Painted NEMA 1 Lay-In Wireway With Screw Cover, 6 ft. | Graybar Store
B-Line (Eaton) - Steel Painted NEMA 1 Lay-In Wireway With Screw Cover, 6 ft. - 8872 G NK
+ / - Hover over image to Zoom
Other Views

    Steel Painted NEMA 1 Lay-In Wireway With Screw Cover, 6 ft.

    Manufacturer: B-Line (Eaton)
    Manufacturer #: 8872 G NK
    SKU: 92058408
    $401.41
    Checking Pricing
         
    Height (Inches):8
    Width (Inches):8
    Color:ANSI 61 Grey
    Length:6 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # 8872 G NK
    • Color ANSI 61 Grey
    • Height (Inches) 8
    • Length 6 ft.
    Product Overview:
    72.00 Screw cover straight section with/out Knockouts.