B-Line (Eaton) 101036 GGV NK Steel Painted NEMA 1 Lay-In Wireway With Screw Cover | Graybar Store
B-Line (Eaton) - Steel Painted NEMA 1 Lay-In Wireway With Screw Cover - 101036 GGV NK
+ / - Hover over image to Zoom
Other Views

    Steel Painted NEMA 1 Lay-In Wireway With Screw Cover

    Manufacturer: B-Line (Eaton)
    Manufacturer #: 101036 GGV NK
    SKU: 25133441
    $320.69
    Checking Pricing
         
    Height (Inches):10
    Width (Inches):10
    Material Finish:Galvanized
    Length:3 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # 101036 GGV NK
    • Height (Inches) 10
    • Length 3 ft.
    • Material Finish Galvanized
    Product Overview:
    36.00 GALV STRAIGHT SECTION W/O KO