B-Line (Eaton) 4418 G NK Steel Painted NEMA 1 Lay-In Wireway With Screw Cover, 1.5 Ft. | Graybar Store
B-Line (Eaton) - Steel Painted NEMA 1 Lay-In Wireway With Screw Cover, 1.5 Ft. - 4418 G NK
+ / - Hover over image to Zoom
Other Views

    Steel Painted NEMA 1 Lay-In Wireway With Screw Cover, 1.5 Ft.

    Manufacturer: B-Line (Eaton)
    Manufacturer #: 4418 G NK
    SKU: 99805881
    $41.94
    Checking Pricing
         
    Height (Inches):4
    Width (Inches):4
    Color:ANSI 61 Grey
    Length:1.5 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # 4418 G NK
    • Color ANSI 61 Grey
    • Height (Inches) 4
    • Length 1.5 ft.
    • Materials Steel
    Product Overview:
    NEMA 1 steel lay-in wireway with screw cover, 4 W x 4 in. H, length 1.5 ft., ANSI 61 grey finish. Without Knockouts.