B-Line (Eaton) Steel Painted NEMA 1 Lay-In Wireway With Quick-Connect Hinge Cover | Graybar Store
B-Line (Eaton) - Steel Painted NEMA 1 Lay-In Wireway With Quick-Connect Hinge Cover
+ / - Hover over image to Zoom
Other Views

    Steel Painted NEMA 1 Lay-In Wireway With Quick-Connect Hinge Cover

    Manufacturer: B-Line (Eaton)
         

    Type 1 quick connect hinge cover wireway, no knockouts

    • Manufacturer B-Line (Eaton)
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Height (Inches)
    Width (Inches)
    Color
    Length
    Price
    4472 HSNK
    25394501
    4
    6 ft.
    $
    160
    .58
    /
    EA
    25394501
    Height (Inches)
    4
    Width (Inches)
    Color
    Length
    6 ft.
    $
    160
    .58
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    66120 HSNK
    25258332
    6
    6
    Steel
    10 ft.
    $
    461
    .69
    /
    EA
    25258332
    Height (Inches)
    6
    Width (Inches)
    6
    Color
    Steel
    Length
    10 ft.
    $
    461
    .69
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25394501 SKU, 25394501 ANALYTICS...
    Color
    Length
    6 ft.
    Price
    $
    160
    .58
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25258332 SKU, 25258332 ANALYTICS...
    Color
    Steel
    Length
    10 ft.
    Price
    $
    461
    .69
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available