B-Line (Eaton) 6612 HSNK Steel Painted NEMA 1 Lay-In Wireway With Quick-Connect Hinge Cover | Graybar Store
B-Line (Eaton) - Steel Painted NEMA 1 Lay-In Wireway With Quick-Connect Hinge Cover - 6612 HSNK
+ / - Hover over image to Zoom
Other Views

    Steel Painted NEMA 1 Lay-In Wireway With Quick-Connect Hinge Cover

    Manufacturer: B-Line (Eaton)
    Manufacturer #: 6612 HSNK
    SKU: 25417059
    $73.36
    Checking Pricing
         
    Height (Inches):6
    Width (Inches):6
    Color:ANSI 61 Grey
    Length:1 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # 6612 HSNK
    • Color ANSI 61 Grey
    • Height (Inches) 6
    • Length 1 ft.
    Product Overview:
    NEMA 1 steel lay-in wireway with quick-connect hinge cover, 6 W x 6 in. H, length 1 ft., ANSI 61 grey finish.