B-Line (Eaton) 121224 HSNK Steel Painted NEMA 1 Lay-In Wireway With Quick-Connect Hinge Cover | Graybar Store
B-Line (Eaton) - Steel Painted NEMA 1 Lay-In Wireway With Quick-Connect Hinge Cover - 121224 HSNK
+ / - Hover over image to Zoom
Other Views

    Steel Painted NEMA 1 Lay-In Wireway With Quick-Connect Hinge Cover

    Manufacturer: B-Line (Eaton)
    Manufacturer #: 121224 HSNK
    SKU: 25416171
    $329.72
    Checking Pricing
         
    Height (Inches):12
    Width (Inches):12
    Color:ANSI 61 Grey
    Length:2 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # 121224 HSNK
    • Color ANSI 61 Grey
    • Height (Inches) 12
    • Length 2 ft.
    • Materials Steel
    Product Overview:
    NEMA 1 steel lay-in wireway with quick-connect hinge cover, 12 W x 12 in. H, length 2 ft., ANSI 61 grey finish.