B-Line (Eaton) 66120 HSNK Steel Painted NEMA 1 Lay-In Wireway With Quick-Connect Hinge Cover | Graybar Store
B-Line (Eaton) - Steel Painted NEMA 1 Lay-In Wireway With Quick-Connect Hinge Cover - 66120 HSNK
+ / - Hover over image to Zoom
Other Views

    Steel Painted NEMA 1 Lay-In Wireway With Quick-Connect Hinge Cover

    Manufacturer: B-Line (Eaton)
    Manufacturer #: 66120 HSNK
    SKU: 25258332
    $461.69
    Checking Pricing
         
    Height (Inches):6
    Width (Inches):6
    Color:Steel
    Length:10 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # 66120 HSNK
    • Color Steel
    • Height (Inches) 6
    • Length 10 ft.
    Product Overview:
    HINGE SCREW COVER WIREWAY, NO KNOCKOUTS, 6X6X120