Pentair Hoffman F66G72 Steel Painted NEMA 1 Hinge-Cover Wireway | Graybar Store
Pentair Hoffman - Steel Painted NEMA 1 Hinge-Cover Wireway - F66G72
+ / - Hover over image to Zoom
Other Views

    Steel Painted NEMA 1 Hinge-Cover Wireway

    Manufacturer: Pentair Hoffman
    Manufacturer #: F66G72
    SKU: 88286158
    $107.29
    Checking Pricing
         
    Height (Inches):6
    Color / Finish:ANSI 61 Grey
    Width (Inches):6
    Length:6 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # F66G72
    • Color / Finish ANSI 61 Grey
    • Height (Inches) 6
    • Length 6 ft.
    • Materials Steel
    • NEMA Ratings 12
    • Width (Inches) 6
    • Country of Origin MX - Mexico
    Product Overview:
    Steel NEMA 1 hinge-cover wireway, 6 W x 6 in. H, length 6 ft., ANSI 61 grey finish.