Pentair Hoffman F66G120 Steel Painted NEMA 1 Hinge-Cover Wireway, 10 ft. | Graybar Store
Pentair Hoffman - Steel Painted NEMA 1 Hinge-Cover Wireway, 10 ft. - F66G120
+ / - Hover over image to Zoom
Other Views

    Steel Painted NEMA 1 Hinge-Cover Wireway, 10 ft.

    Manufacturer: Pentair Hoffman
    Manufacturer #: F66G120
    SKU: 88133112
    $207.84
    Checking Pricing
         
    Height (Inches):6
    Color / Finish:Grey
    Width (Inches):6
    Length:10 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # F66G120
    • Color / Finish Grey
    • Height (Inches) 6
    • Length 10 ft.
    • Materials Steel
    • NEMA Ratings 12
    • Width (Inches) 6
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Steel NEMA 1 hinge-cover wireway, 6 W x 6 in. H, length 10 ft., ANSI 61 grey finish.