Pentair Hoffman Lay-In Hinged Straight Section with Cover | Graybar Store
Pentair Hoffman - Lay-In Hinged Straight Section with Cover
+ / - Hover over image to Zoom
Other Views

    Lay-In Hinged Straight Section with Cover

    Manufacturer: Pentair Hoffman
         

    This Steel painted screw cover wireway features an open design on one side so wires and cables can be laid in safely along the entire run without pulling, a practice that can damage insulation.

    • Manufacturer Pentair Hoffman
    • Materials Steel
    • NEMA Ratings 12
    Select Filter Options Below ( 20 items found )
    Mfg Part #
    SKU
    Height (Inches)
    Color / Finish
    Width (Inches)
    Dimensions
    Brand or Series
    Length
    Price
    F44G12
    88132971
    4
    ANSI 61 Grey
    4
    1 ft.
    $
    16
    .56
    /
    EA
    88132971
    Height (Inches)
    4
    Color / Finish
    ANSI 61 Grey
    Width (Inches)
    4
    Dimensions
    Brand or Series
    Length
    1 ft.
    $
    16
    .56
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    F44G120
    88132972
    4
    ANSI 61 Grey
    4
    10 ft.
    $
    123
    .94
    /
    EA
    88132972
    Height (Inches)
    4
    Color / Finish
    ANSI 61 Grey
    Width (Inches)
    4
    Dimensions
    Brand or Series
    Length
    10 ft.
    $
    123
    .94
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    F44G24
    88132976
    4
    ANSI 61 Grey
    4
    2 ft.
    $
    27
    .01
    /
    EA
    88132976
    Height (Inches)
    4
    Color / Finish
    ANSI 61 Grey
    Width (Inches)
    4
    Dimensions
    Brand or Series
    Length
    2 ft.
    $
    27
    .01
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    F44G36
    88132978
    4
    ANSI 61 Grey
    4
    3 ft.
    $
    40
    .24
    /
    EA
    88132978
    Height (Inches)
    4
    Color / Finish
    ANSI 61 Grey
    Width (Inches)
    4
    Dimensions
    Brand or Series
    Length
    3 ft.
    $
    40
    .24
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    F44G48
    88132981
    4
    ANSI 61 Grey
    4
    4 ft.
    $
    54
    .66
    /
    EA
    88132981
    Height (Inches)
    4
    Color / Finish
    ANSI 61 Grey
    Width (Inches)
    4
    Dimensions
    Brand or Series
    Length
    4 ft.
    $
    54
    .66
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    F66G12
    88133111
    6
    ANSI 61 Grey
    6
    1 ft.
    $
    33
    .18
    /
    EA
    88133111
    Height (Inches)
    6
    Color / Finish
    ANSI 61 Grey
    Width (Inches)
    6
    Dimensions
    Brand or Series
    Length
    1 ft.
    $
    33
    .18
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    F66G24
    88133115
    6
    ANSI 61 Grey
    6
    2 ft.
    $
    43
    .44
    /
    EA
    88133115
    Height (Inches)
    6
    Color / Finish
    ANSI 61 Grey
    Width (Inches)
    6
    Dimensions
    Brand or Series
    Length
    2 ft.
    $
    43
    .44
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    F66G36
    88133117
    6
    ANSI 61 Grey
    6
    3 ft.
    $
    58
    .48
    /
    EA
    88133117
    Height (Inches)
    6
    Color / Finish
    ANSI 61 Grey
    Width (Inches)
    6
    Dimensions
    Brand or Series
    Length
    3 ft.
    $
    58
    .48
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    F66G48
    88133121
    6
    ANSI 61 Grey
    6
    4 ft.
    $
    80
    .05
    /
    EA
    88133121
    Height (Inches)
    6
    Color / Finish
    ANSI 61 Grey
    Width (Inches)
    6
    Dimensions
    Brand or Series
    Length
    4 ft.
    $
    80
    .05
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    F66G60
    88133123
    6
    ANSI 61 Grey
    6
    5 ft.
    $
    85
    .72
    /
    EA
    88133123
    Height (Inches)
    6
    Color / Finish
    ANSI 61 Grey
    Width (Inches)
    6
    Dimensions
    Brand or Series
    Length
    5 ft.
    $
    85
    .72
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    F88G24
    88133237
    8
    ANSI 61 Grey
    8
    2 ft.
    $
    82
    .99
    /
    EA
    88133237
    Height (Inches)
    8
    Color / Finish
    ANSI 61 Grey
    Width (Inches)
    8
    Dimensions
    Brand or Series
    Length
    2 ft.
    $
    82
    .99
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    F88G36
    88133238
    8
    ANSI 61 Grey
    8
    3 ft.
    $
    125
    .98
    /
    EA
    88133238
    Height (Inches)
    8
    Color / Finish
    ANSI 61 Grey
    Width (Inches)
    8
    Dimensions
    Brand or Series
    Length
    3 ft.
    $
    125
    .98
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    F88G48
    88133240
    8
    ANSI 61 Grey
    8
    4 ft.
    $
    154
    .83
    /
    EA
    88133240
    Height (Inches)
    8
    Color / Finish
    ANSI 61 Grey
    Width (Inches)
    8
    Dimensions
    Brand or Series
    Length
    4 ft.
    $
    154
    .83
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    F88G60
    88133241
    8
    ANSI 61 Grey
    8
    5 ft.
    $
    165
    .85
    /
    EA
    88133241
    Height (Inches)
    8
    Color / Finish
    ANSI 61 Grey
    Width (Inches)
    8
    Dimensions
    Brand or Series
    Length
    5 ft.
    $
    165
    .85
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    F88G72
    88133243
    8
    ANSI 61 Grey
    8
    6 ft.
    $
    200
    .21
    /
    EA
    88133243
    Height (Inches)
    8
    Color / Finish
    ANSI 61 Grey
    Width (Inches)
    8
    Dimensions
    Brand or Series
    Length
    6 ft.
    $
    200
    .21
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    F66G72
    88286158
    6
    ANSI 61 Grey
    6
    6 ft.
    $
    107
    .29
    /
    EA
    88286158
    Height (Inches)
    6
    Color / Finish
    ANSI 61 Grey
    Width (Inches)
    6
    Dimensions
    Brand or Series
    Length
    6 ft.
    $
    107
    .29
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    F44G60
    88132983
    4
    Grey
    4
    5 ft.
    $
    55
    .48
    /
    EA
    88132983
    Height (Inches)
    4
    Color / Finish
    Grey
    Width (Inches)
    4
    Dimensions
    Brand or Series
    Length
    5 ft.
    $
    55
    .48
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    F66G120
    88133112
    6
    Grey
    6
    10 ft.
    $
    207
    .84
    /
    EA
    88133112
    Height (Inches)
    6
    Color / Finish
    Grey
    Width (Inches)
    6
    Dimensions
    Brand or Series
    Length
    10 ft.
    $
    207
    .84
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    F44G72
    88301420
    4
    Grey
    4
    6 ft.
    $
    67
    .48
    /
    EA
    88301420
    Height (Inches)
    4
    Color / Finish
    Grey
    Width (Inches)
    4
    Dimensions
    Brand or Series
    Length
    6 ft.
    $
    67
    .48
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    F88G120
    88133236
    8
    ANSI 61 Grey
    8
    10 ft.
    $
    345
    .61
    /
    EA
    88133236
    Height (Inches)
    8
    Color / Finish
    ANSI 61 Grey
    Width (Inches)
    8
    Dimensions
    Brand or Series
    Length
    10 ft.
    $
    345
    .61
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88132971 SKU, 88132971 ANALYTICS...
    Width (Inches)
    4
    Dimensions
    Brand or Series
    Length
    1 ft.
    Price
    $
    16
    .56
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88132972 SKU, 88132972 ANALYTICS...
    Width (Inches)
    4
    Dimensions
    Brand or Series
    Length
    10 ft.
    Price
    $
    123
    .94
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88132976 SKU, 88132976 ANALYTICS...
    Width (Inches)
    4
    Dimensions
    Brand or Series
    Length
    2 ft.
    Price
    $
    27
    .01
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88132978 SKU, 88132978 ANALYTICS...
    Width (Inches)
    4
    Dimensions
    Brand or Series
    Length
    3 ft.
    Price
    $
    40
    .24
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88132981 SKU, 88132981 ANALYTICS...
    Width (Inches)
    4
    Dimensions
    Brand or Series
    Length
    4 ft.
    Price
    $
    54
    .66
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88133111 SKU, 88133111 ANALYTICS...
    Width (Inches)
    6
    Dimensions
    Brand or Series
    Length
    1 ft.
    Price
    $
    33
    .18
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88133115 SKU, 88133115 ANALYTICS...
    Width (Inches)
    6
    Dimensions
    Brand or Series
    Length
    2 ft.
    Price
    $
    43
    .44
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88133117 SKU, 88133117 ANALYTICS...
    Width (Inches)
    6
    Dimensions
    Brand or Series
    Length
    3 ft.
    Price
    $
    58
    .48
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88133121 SKU, 88133121 ANALYTICS...
    Width (Inches)
    6
    Dimensions
    Brand or Series
    Length
    4 ft.
    Price
    $
    80
    .05
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88133123 SKU, 88133123 ANALYTICS...
    Width (Inches)
    6
    Dimensions
    Brand or Series
    Length
    5 ft.
    Price
    $
    85
    .72
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88133237 SKU, 88133237 ANALYTICS...
    Width (Inches)
    8
    Dimensions
    Brand or Series
    Length
    2 ft.
    Price
    $
    82
    .99
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88133238 SKU, 88133238 ANALYTICS...
    Width (Inches)
    8
    Dimensions
    Brand or Series
    Length
    3 ft.
    Price
    $
    125
    .98
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88133240 SKU, 88133240 ANALYTICS...
    Width (Inches)
    8
    Dimensions
    Brand or Series
    Length
    4 ft.
    Price
    $
    154
    .83
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88133241 SKU, 88133241 ANALYTICS...
    Width (Inches)
    8
    Dimensions
    Brand or Series
    Length
    5 ft.
    Price
    $
    165
    .85
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88133243 SKU, 88133243 ANALYTICS...
    Width (Inches)
    8
    Dimensions
    Brand or Series
    Length
    6 ft.
    Price
    $
    200
    .21
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88286158 SKU, 88286158 ANALYTICS...
    Width (Inches)
    6
    Dimensions
    Brand or Series
    Length
    6 ft.
    Price
    $
    107
    .29
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88132983 SKU, 88132983 ANALYTICS...
    Width (Inches)
    4
    Dimensions
    Brand or Series
    Length
    5 ft.
    Price
    $
    55
    .48
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88133112 SKU, 88133112 ANALYTICS...
    Width (Inches)
    6
    Dimensions
    Brand or Series
    Length
    10 ft.
    Price
    $
    207
    .84
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88301420 SKU, 88301420 ANALYTICS...
    Width (Inches)
    4
    Dimensions
    Brand or Series
    Length
    6 ft.
    Price
    $
    67
    .48
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88133236 SKU, 88133236 ANALYTICS...
    Width (Inches)
    8
    Dimensions
    Brand or Series
    Length
    10 ft.
    Price
    $
    345
    .61
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available