Pentair Hoffman F1212GCP Steel Painted NEMA 1 End Cap For Screw-Cover Wireway With KOs | Graybar Store
Pentair Hoffman - Steel Painted NEMA 1 End Cap For Screw-Cover Wireway With KOs - F1212GCP
+ / - Hover over image to Zoom
Other Views

    Steel Painted NEMA 1 End Cap For Screw-Cover Wireway With KOs

    Manufacturer: Pentair Hoffman
    Manufacturer #: F1212GCP
    SKU: 88132830
    $26.94
    Checking Pricing
         
    Height (Inches):12
    Depth (Inches):12
    Knockouts:Concentric
    Color / Finish:ANSI 61 Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # F1212GCP
    • Color / Finish ANSI 61 Grey
    • Depth (Inches) 12
    • Height (Inches) 12
    • Knockouts Concentric
    • Materials Steel
    • Country of Origin MX - Mexico
    Product Overview:
    Steel NEMA 1 end cap with concentric KOs, 12 H x 12 in. D, ANSI 61 grey finish, for screw-cover wireway.