B-Line (Eaton) 88 E Steel Painted NEMA 1 End Cap For Screw-Cover Wireway With KOs | Graybar Store
B-Line (Eaton) - Steel Painted NEMA 1 End Cap For Screw-Cover Wireway With KOs - 88 E
+ / - Hover over image to Zoom
Other Views

    Steel Painted NEMA 1 End Cap For Screw-Cover Wireway With KOs

    Manufacturer: B-Line (Eaton)
    Manufacturer #: 88 E
    SKU: 88060391
    $23.38
    Checking Pricing
         
    Height (Inches):8
    Depth (Inches):8
    Knockouts:1-1/4 and 1-1/2 C (1)
    Color:ANSI 61 Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # 88 E
    • Color ANSI 61 Grey
    • Depth (Inches) 8
    • Height (Inches) 8
    Product Overview:
    Steel NEMA 1 end cap with (1) 1-1/4 and 1-1/2 in. concentric KO, 8 H x 8 in. D, ANSI 61 grey finish, for screw-cover wireway.