B-Line (Eaton) 1010 E Steel Painted NEMA 1 End Cap For Screw-Cover Wireway With KOs | Graybar Store
B-Line (Eaton) - Steel Painted NEMA 1 End Cap For Screw-Cover Wireway With KOs - 1010 E
+ / - Hover over image to Zoom
Other Views

    Steel Painted NEMA 1 End Cap For Screw-Cover Wireway With KOs

    Manufacturer: B-Line (Eaton)
    Manufacturer #: 1010 E
    SKU: 88059819
    $38.01
    Checking Pricing
         
    Height (Inches):10
    Depth (Inches):10
    Knockouts:2-1/2 and 3 C (1)
    Color:ANSI 61 Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # 1010 E
    • Color ANSI 61 Grey
    • Depth (Inches) 10
    • Height (Inches) 10
    • Knockouts 2-1/2 and 3 C (1)
    Product Overview:
    Steel NEMA 1 end cap with (1) 2-1/2 and 3 in. concentric KO, 10 H x 10 in. D, ANSI 61 grey finish, for screw-cover wireway.