Pentair Hoffman F1010GCPNK Steel Painted NEMA 1 End Cap For Screw-Cover Wireway | Graybar Store
Pentair Hoffman - Steel Painted NEMA 1 End Cap For Screw-Cover Wireway - F1010GCPNK
+ / - Hover over image to Zoom
Other Views

    Steel Painted NEMA 1 End Cap For Screw-Cover Wireway

    Manufacturer: Pentair Hoffman
    Manufacturer #: F1010GCPNK
    SKU: 97100301
    $20.03
    Checking Pricing
         
    Height (Inches):10
    Depth (Inches):10
    Color / Finish:ANSI 61 Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # F1010GCPNK
    • Color / Finish ANSI 61 Grey
    • Depth (Inches) 10
    • Height (Inches) 10
    • Materials Steel
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Steel NEMA 1 end cap, 10 H x 10 in. D, ANSI 61 grey finish, for screw-cover wireway.