B-Line (Eaton) Wireway Connector Galvanized Steel | Graybar Store
B-Line (Eaton) - Wireway Connector Galvanized Steel
+ / - Hover over image to Zoom
Other Views

    Wireway Connector Galvanized Steel

    Manufacturer: B-Line (Eaton)
         

    NEMA 1 steel painted connector swing gate allows for continuous runs of wire and cable

    • Manufacturer B-Line (Eaton)
    • Materials Galvanized Steel
    • NEMA Ratings 1
    Select Filter Options Below ( 6 items found )
    Mfg Part #
    SKU
    Height (Inches)
    Depth (Inches)
    Additional Features
    Dimensions
    Depth
    Brand or Series
    Length
    Width (Inches)
    Price
    1212 C
    88059860
    12
    12
    $
    49
    .43
    /
    EA
    88059860
    Height (Inches)
    12
    Depth (Inches)
    12
    Additional Features
    Dimensions
    Depth
    Brand or Series
    Length
    Width (Inches)
    $
    49
    .43
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    44 C
    88060245
    4
    4
    $
    11
    .86
    /
    EA
    88060245
    Height (Inches)
    4
    Depth (Inches)
    4
    Additional Features
    Dimensions
    Depth
    Brand or Series
    Length
    Width (Inches)
    $
    11
    .86
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    66 C
    88060322
    6
    6
    $
    17
    .65
    /
    EA
    88060322
    Height (Inches)
    6
    Depth (Inches)
    6
    Additional Features
    Dimensions
    Depth
    Brand or Series
    Length
    Width (Inches)
    $
    17
    .65
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88 C
    88060390
    8
    8
    $
    23
    .71
    /
    EA
    88060390
    Height (Inches)
    8
    Depth (Inches)
    8
    Additional Features
    Dimensions
    Depth
    Brand or Series
    Length
    Width (Inches)
    $
    23
    .71
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    66 T
    88060331
    6
    Slide Cover
    6 D x 14 L x 6 H in
    6 in
    B-Line; Eaton
    14 in.
    $
    184
    .49
    /
    EA
    88060331
    Height (Inches)
    6
    Depth (Inches)
    Additional Features
    Slide Cover
    Dimensions
    6 D x 14 L x 6 H in
    Depth
    6 in
    Brand or Series
    B-Line; Eaton
    Length
    14 in.
    Width (Inches)
    $
    184
    .49
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    66 X
    25156487
    6
    Slide Cover
    14.24 W x 14.24 L x 6 H in
    6 in
    B-Line; Eaton
    14.24 in.
    14.24
    $
    174
    .63
    /
    EA
    25156487
    Height (Inches)
    6
    Depth (Inches)
    Additional Features
    Slide Cover
    Dimensions
    14.24 W x 14.24 L x 6 H in
    Depth
    6 in
    Brand or Series
    B-Line; Eaton
    Length
    14.24 in.
    Width (Inches)
    14.24
    $
    174
    .63
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88059860 SKU, 88059860 ANALYTICS...
    Additional Features
    Dimensions
    Depth
    Brand or Series
    Length
    Width (Inches)
    Price
    $
    49
    .43
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88060245 SKU, 88060245 ANALYTICS...
    Additional Features
    Dimensions
    Depth
    Brand or Series
    Length
    Width (Inches)
    Price
    $
    11
    .86
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88060322 SKU, 88060322 ANALYTICS...
    Additional Features
    Dimensions
    Depth
    Brand or Series
    Length
    Width (Inches)
    Price
    $
    17
    .65
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88060390 SKU, 88060390 ANALYTICS...
    Additional Features
    Dimensions
    Depth
    Brand or Series
    Length
    Width (Inches)
    Price
    $
    23
    .71
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88060331 SKU, 88060331 ANALYTICS...
    Additional Features
    Slide Cover
    Dimensions
    6 D x 14 L x 6 H in
    Depth
    6 in
    Brand or Series
    B-Line; Eaton
    Length
    14 in.
    Width (Inches)
    Price
    $
    184
    .49
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25156487 SKU, 25156487 ANALYTICS...
    Additional Features
    Slide Cover
    Dimensions
    14.24 W x 14.24 L x 6 H in
    Depth
    6 in
    Brand or Series
    B-Line; Eaton
    Length
    14.24 in.
    Width (Inches)
    14.24
    Price
    $
    174
    .63
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available