Pentair Hoffman F66LB Steel Painted NEMA 1 Connector For Screw-Cover Wireway, 6 x 6 Inch | Graybar Store
Pentair Hoffman - Steel Painted NEMA 1 Connector For Screw-Cover Wireway, 6 x 6 Inch - F66LB
+ / - Hover over image to Zoom
Other Views

    Steel Painted NEMA 1 Connector For Screw-Cover Wireway, 6 x 6 Inch

    Manufacturer: Pentair Hoffman
    Manufacturer #: F66LB
    SKU: 88133150
    $50.81
    Checking Pricing
         
    Size:6 x 6 in.
    Fitting Type:Connector
    Color:ANSI 61 Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # F66LB
    • Color ANSI 61 Grey
    • Size 6 x 6 in.
    • Fitting Type Connector
    • Materials Steel
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Steel NEMA 1 connector, 6 H x 6 in. D, ANSI 61 grey finish, for screw-cover wireway.