Pentair Hoffman F44LB Steel Painted NEMA 1 Connector For Screw-Cover Wireway, 4 x 4 Inch | Graybar Store
Pentair Hoffman - Steel Painted NEMA 1 Connector For Screw-Cover Wireway, 4 x 4 Inch - F44LB
+ / - Hover over image to Zoom
Other Views

    Steel Painted NEMA 1 Connector For Screw-Cover Wireway, 4 x 4 Inch

    Manufacturer: Pentair Hoffman
    Manufacturer #: F44LB
    SKU: 88133009
    $42.32
    Checking Pricing
         
    Fitting Type:Connector
    Color:ANSI 61 Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # F44LB
    • Color ANSI 61 Grey
    • Fitting Type Connector
    • Materials Steel
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Steel NEMA 1 connector, 4 H x 4 in. D, ANSI 61 grey finish, for screw-cover wireway.