B-Line (Eaton) 88 HSC Steel Painted NEMA 1 Connector For Hinged Wireway | Graybar Store
B-Line (Eaton) - Steel Painted NEMA 1 Connector For Hinged Wireway - 88 HSC
+ / - Hover over image to Zoom
Other Views

    Steel Painted NEMA 1 Connector For Hinged Wireway

    Manufacturer: B-Line (Eaton)
    Manufacturer #: 88 HSC
    SKU: 25417077
    $46.64
    Checking Pricing
         
    Height (Inches):8
    Depth (Inches):8
    Color:ANSI 61 Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # 88 HSC
    • Color ANSI 61 Grey
    • Depth (Inches) 8
    • Height (Inches) 8
    Product Overview:
    Steel NEMA 1 connector, 8 H x 8 in. D, ANSI 61 grey finish, for hinged wireway.