B-Line (Eaton) 88 HSLSIDE Steel Painted NEMA 1 90-Degree Side-Opening Elbow | Graybar Store
B-Line (Eaton) - Steel Painted NEMA 1 90-Degree Side-Opening Elbow - 88 HSLSIDE
+ / - Hover over image to Zoom
Other Views

    Steel Painted NEMA 1 90-Degree Side-Opening Elbow

    Manufacturer: B-Line (Eaton)
    Manufacturer #: 88 HSLSIDE
    SKU: 25417085
    $183.04
    Checking Pricing
         
    Height (Inches):8
    Depth (Inches):8
    Color:ANSI 61 Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # 88 HSLSIDE
    • Color ANSI 61 Grey
    • Depth (Inches) 8
    • Height (Inches) 8
    Product Overview:
    Steel NEMA 1 90-degree side-opening elbow, 6.31 L x 8 H x 8 in. D, ANSI 61 grey finish.