B-Line (Eaton) Steel Painted NEMA 1 90-Degree Combo-Opening Elbow | Graybar Store
B-Line (Eaton) - Steel Painted NEMA 1 90-Degree Combo-Opening Elbow
+ / - Hover over image to Zoom
Other Views

    Steel Painted NEMA 1 90-Degree Combo-Opening Elbow

    Manufacturer: B-Line (Eaton)
         

    The combo opening elbow specially designed for removing either the inside or outside cover to allow a continuous run with 90° turns.

    • Manufacturer B-Line (Eaton)
    • Materials Galvanized Steel
    • NEMA Ratings 1
    Select Filter Options Below ( 4 items found )
    Mfg Part #
    SKU
    Height (Inches)
    Depth (Inches)
    Fitting Type
    Size
    Price
    44 L COMBO
    88060253
    4
    4
    $
    95
    .71
    /
    EA
    88060253
    Height (Inches)
    4
    Depth (Inches)
    4
    Fitting Type
    Size
    $
    95
    .71
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    66 L COMBO
    88060330
    6
    6
    $
    110
    .59
    /
    EA
    88060330
    Height (Inches)
    6
    Depth (Inches)
    6
    Fitting Type
    Size
    $
    110
    .59
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88 L COMBO
    88060398
    8
    8
    $
    171
    .31
    /
    EA
    88060398
    Height (Inches)
    8
    Depth (Inches)
    8
    Fitting Type
    Size
    $
    171
    .31
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    44 L COMBOGV
    25158260
    Elbow
    4x4
    $
    92
    .35
    /
    EA
    25158260
    Height (Inches)
    Depth (Inches)
    Fitting Type
    Elbow
    Size
    4x4
    $
    92
    .35
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88060253 SKU, 88060253 ANALYTICS...
    Fitting Type
    Size
    Price
    $
    95
    .71
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88060330 SKU, 88060330 ANALYTICS...
    Fitting Type
    Size
    Price
    $
    110
    .59
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88060398 SKU, 88060398 ANALYTICS...
    Fitting Type
    Size
    Price
    $
    171
    .31
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25158260 SKU, 25158260 ANALYTICS...
    Fitting Type
    Elbow
    Size
    4x4
    Price
    $
    92
    .35
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available