Pentair Hoffman F44G90E Steel Painted NEMA 1 90-Degree Combo-Opening Elbow | Graybar Store
Pentair Hoffman - Steel Painted NEMA 1 90-Degree Combo-Opening Elbow - F44G90E
+ / - Hover over image to Zoom
Other Views

    Steel Painted NEMA 1 90-Degree Combo-Opening Elbow

    Manufacturer: Pentair Hoffman
    Manufacturer #: F44G90E
    SKU: 88132985
    $49.60
    Checking Pricing
         
    Height (Inches):4
    Depth (Inches):4
    Color / Finish:ANSI 61 Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # F44G90E
    • Color / Finish ANSI 61 Grey
    • Depth (Inches) 4
    • Height (Inches) 4
    • Materials Steel
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Steel NEMA 1 90-degree combo-opening elbow, 6 L x 4 H x 4 in. D, ANSI 61 grey finish.