Pentair Hoffman LJSKB Steel Painted Junction Splice Kit, Black Finish | Graybar Store
Pentair Hoffman - Steel Painted Junction Splice Kit, Black Finish - LJSKB
+ / - Hover over image to Zoom
Other Views

    Steel Painted Junction Splice Kit, Black Finish

    Manufacturer: Pentair Hoffman
    Manufacturer #: LJSKB
    SKU: 25020833
    $11.28
    Checking Pricing
         
    Use With:12 in. Wide Runway
    Color / Finish:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # LJSKB
    • Color / Finish Black
    • Materials Steel
    • Use With 12 in. Wide Runway
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Steel junction splice kit, RAL 9005 black finish. Use with 12 in. wide runway.
    • Dimension: 6 Inch Length x 3.5 Inch Width
    • Includes (4) corner clamp plates
    • (2) 3/8-16 bolts, hex nuts
    • split lock washers
    • UL Listed.