Pentair Hoffman LBSKB Steel Painted Butt Splice Kit , Black Finish | Graybar Store
Pentair Hoffman - Steel Painted Butt Splice Kit , Black Finish - LBSKB
+ / - Hover over image to Zoom
Other Views

    Steel Painted Butt Splice Kit , Black Finish

    Manufacturer: Pentair Hoffman
    Manufacturer #: LBSKB
    SKU: 25020832
    $11.06
    Checking Pricing
         
    Use With:12 in. Wide Runway
    Color / Finish:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # LBSKB
    • Color / Finish Black
    • Materials Steel
    • Use With 12 in. Wide Runway
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Steel butt splice kit, RAL 9005 black finish. Use with 12 in. wide runway.
    Butt-Splice Kit, Black Joins straight ladder rack sections, inside and outside bends, and 90-degree horizontal e-bends. Each kit connects one section to another. Includes mounting hardware.