Pentair Hoffman LBSK Steel Painted Butt Splice Kit | Graybar Store
Pentair Hoffman - Steel Painted Butt Splice Kit - LBSK
+ / - Hover over image to Zoom
Other Views

    Steel Painted Butt Splice Kit

    Manufacturer: Pentair Hoffman
    Manufacturer #: LBSK
    SKU: 22053838
    $12.57
    Checking Pricing
         
    Color / Finish:Steel
    Length:6 ft.
    Color:Plated
    Use With:12 in. Wide Runway
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # LBSK
    • Color Plated
    • Color / Finish Steel
    • Length 6 ft.
    • Use With 12 in. Wide Runway
    • Country of Origin US - USA
    Product Overview:
    Plated butt splice kit to be used with 12 inch runway.