Ideal Industries - Steel Padlocks Masterlock™ - 44-906
+ / - Hover over image to Zoom
Other Views

Steel Padlocks Masterlock™

Manufacturer: Ideal Industries
Manufacturer #: 44-906
SKU: 92122076
Checking Pricing
     
Body Type/Material:Steel with Red Bumper
Shackle Clearance:3/4 Inch
Lock Type:Keyed
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Ideal Industries
  • Manufacturer # 44-906
  • Body Type Steel Case with Nickel-Plated Shackle
  • Body Type/Material Steel with Red Bumper
  • Lock Type Keyed
  • Shackle Clearance 3/4 Inch
Product Overview:
Masterlock™ Steel case padlock 3/4 inch shackle clearance.
  • Rustproof, steel case with nickel-plated shackle withstands abuse and environmental hazards.
  • Includes two brass keys.
  • 1-1/2 inch wide lock with 9/32 inch shackle diameter.
  • Red Bumper