Arlington FBS1423 Steel ONE-BOX™, Side-Mount, 2-3/8 in. Deep | Graybar Store
Arlington - Steel ONE-BOX™, Side-Mount, 2-3/8 in. Deep - FBS1423
+ / - Hover over image to Zoom
Other Views

    Steel ONE-BOX™, Side-Mount, 2-3/8 in. Deep

    Manufacturer: Arlington
    Manufacturer #: FBS1423
    SKU: 25243853
    $13.77
    Checking Pricing
         
    Side Knockouts (Inches):3/4 (4)
    Bottom Knockouts (Inches):3/4 in.
    Box Depth (Inches):2-3/8 in.
    Bracket:Captive Screws
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # FBS1423
    • Bottom Knockouts (Inches) 3/4 in.
    • Box Depth (Inches) 2-3/8 in.
    • Bracket Captive Screws
    • Materials Steel
    • Side Knockouts (Inches) 3/4 (4)
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Steel 2-3/8 in. deep fan and fixture box with captive screws designed for side-mounting directly to the joist.