Arlington FBS415 Steel Octagonal Fan and Fixture Joist Mounting Box, Under Joist Mount, 1-1/2 in. Deep | Graybar Store
Arlington - Steel Octagonal Fan and Fixture Joist Mounting Box, Under Joist Mount, 1-1/2 in. Deep - FBS415
+ / - Hover over image to Zoom
Other Views

    Steel Octagonal Fan and Fixture Joist Mounting Box, Under Joist Mount, 1-1/2 in. Deep

    Manufacturer: Arlington
    Manufacturer #: FBS415
    SKU: 22118587
    $7.06
    Checking Pricing
         
    Box Depth (Inches):1-1/2 in.
    Bracket:Under Mount Bracket, NM Cable Connector
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # FBS415
    • Box Depth (Inches) 1-1/2 in.
    • Box Shape Octagonal
    • Bracket Under Mount Bracket, NM Cable Connector
    • Materials Steel
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Steel octagonal 1-1/2 in. deep fan and fixture box with NM cable connector and bracket designed for mounting directly under the joist.