Crouse Hinds (Eaton) TP379 Steel Octagonal Ceiling Box, Old Work Bar Hanger | Graybar Store
Crouse Hinds (Eaton) - Steel Octagonal Ceiling Box, Old Work Bar Hanger - TP379
+ / - Hover over image to Zoom
Other Views

    Steel Octagonal Ceiling Box, Old Work Bar Hanger

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: TP379
    SKU: 97218303
    $56.64
    Checking Pricing
         
    Side Knockouts (Inches):1/2 (4)
    Bottom Knockouts (Inches):1/2 in.
    Box Depth (Inches):1-1/2 in.
    Bracket:Adjustable Bar Hanger
    Use With:Old Work Applications
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # TP379
    • Bottom Knockouts (Inches) 1/2 in.
    • Box Depth (Inches) 1-1/2 in.
    • Box Shape Octagonal
    • Bracket Adjustable Bar Hanger
    Product Overview:
    4 in. Octagon steel outlet box 1-1/2 in. deep with (6) 1/2 in. knockouts and old work bar hanger.
    • 15.5 Cubic inch capacity
    • 16 to 24 in. stud spacing
    • Fan weight limit 35 lbs.
    • Fixture weight limit 50 lbs.