Crouse Hinds (Eaton) TP315 Steel Octagonal Ceiling Box, New Work Bar Hanger | Graybar Store
Crouse Hinds (Eaton) - Steel Octagonal Ceiling Box, New Work Bar Hanger - TP315
+ / - Hover over image to Zoom
Other Views

    Steel Octagonal Ceiling Box, New Work Bar Hanger

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: TP315
    SKU: 97218302
    $27.74
    Checking Pricing
         
    Side Knockouts (Inches):1/2 (2)
    Bottom Knockouts (Inches):1/2 in.
    Box Depth (Inches):1-1/2 in.
    Bracket:Adjustable Bar Hanger
    Use With:New Work Applications
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # TP315
    • Bottom Knockouts (Inches) 1/2 in.
    • Box Depth (Inches) 1-1/2 in.
    • Box Shape Octagonal
    • Bracket Adjustable Bar Hanger
    Product Overview:
    4 in. Octagon steel outlet box 1-1/2 in. deep with (4) 1/2 in. knockouts and new work bar hanger.
    • 15.5 Cubic inch capacity
    • 16 to 24 in. stud spacing
    • Fan weight limit 35 lbs.
    • Fixture weight limit 50 lbs.
    • Comes with romex clamp installed on one side
    • 3 Other sides have 1/2 in. KO, bagged MC clamp and screw, and bagged plastic NM connector