Arlington FBS420S Steel Octagonal 14.6 cu. in. Fan and Fixture Joist Mounting Boxes with Side Mount | Graybar Store
Arlington - Steel Octagonal 14.6 cu. in. Fan and Fixture Joist Mounting Boxes with Side Mount - FBS420S
+ / - Hover over image to Zoom
Other Views

    Steel Octagonal 14.6 cu. in. Fan and Fixture Joist Mounting Boxes with Side Mount

    Manufacturer: Arlington
    Manufacturer #: FBS420S
    SKU: 22118590
    $9.95
    Checking Pricing
         
    Box Depth (Inches):1-1/2 in.
    Bracket:Side Mount Bracket, NM Cable Connector
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # FBS420S
    • Box Depth (Inches) 1-1/2 in.
    • Box Shape Octagonal
    • Bracket Side Mount Bracket, NM Cable Connector
    • Materials Steel
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Steel octagonal 1-1/2 in. deep fan and fixture box with NM cable connector and bracket designed for mounting directly to side of the joist.
  • Ready to install
  • Mounted directly to the joists for a super secure installation
  • Includes: NM connector installed, multiple knockouts and mud cover in place
  • UL Rated: 70 lb. fan/fixture
  • CSA Rated: 50 lb. fan/fixture
  •