Crouse Hinds (Eaton) TP264 Electrical Outlet Box, 3-1/4 in. Octagonal, Steel, 1/2 in. Knockouts, Screw Ears, Cable Clamps | Graybar Store
Crouse Hinds (Eaton) - Electrical Outlet Box, 3-1/4 in. Octagonal, Steel, 1/2 in. Knockouts, Screw Ears, Cable Clamps - TP264
+ / - Hover over image to Zoom
Other Views

    Electrical Outlet Box, 3-1/4 in. Octagonal, Steel, 1/2 in. Knockouts, Screw Ears, Cable Clamps

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: TP264
    SKU: 97231091
    $8.86
    Checking Pricing
         
    Bracket:(2) Screw Ears
    Use With:Non-Metallic Cable with Clamps
    Capacity (Cubic Inch):9.0 cu. in.
    Side Knockouts (Inches):1/2 (2), Cable Clamp (4)
    Bottom Knockouts (Inches):1/2 in.
    Box Depth (Inches):1-1/2 in.
    Box Style:3-1/4 in. Octagonal
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # TP264
    • Bottom Knockouts (Inches) 1/2 in.
    • Box Depth (Inches) 1-1/2 in.
    • Box Style 3-1/4 in. Octagonal
    • Bracket (2) Screw Ears
    • Capacity (Cubic Inch) 9.0 cu. in.
    Product Overview:
    3-1/4 in. Octagon steel outlet box with 1/2 in. knockouts and (2) screw ears.
    • 9.0 Cubic inch capacity
    • Fixture rated
    • Weight limit is 50 lbs. for fixture/luminaire
    • Not suitable for fans
    • UL Listed