Crouse Hinds (Eaton) TP314 Steel Octagon Outlet Box, S Bracket 1/2 in. Set | Graybar Store
Crouse Hinds (Eaton) - Steel Octagon Outlet Box, S Bracket 1/2 in. Set - TP314
+ / - Hover over image to Zoom
Other Views

    Steel Octagon Outlet Box, S Bracket 1/2 in. Set

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: TP314
    SKU: 97231113
    $9.77
    Checking Pricing
         
    Box Depth (Inches):1-1/2 in.
    Side Knockouts (Inches):1/2 (1), Cable Clamp (4)
    Bottom Knockouts (Inches):1/2 in.
    Bracket:S Bracket - Set 1/2 in.
    Use With:Armoured/MC Cable
    Capacity (Cubic Inch):15.5 cu. in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # TP314
    • Bottom Knockouts (Inches) 1/2 in.
    • Box Depth (Inches) 1-1/2 in.
    • Box Shape PIM_Null
    • Bracket S Bracket - Set 1/2 in.
    • Capacity (Cubic Inch) 15.5 cu. in.
    Product Overview:
    4 in. Octagon steel outlet box 1-1/2 in. deep with (2) 1/2, (4) cable knockouts and S bracket 1/2 in. set for armoured/metal-clad cable.
    • Clamps in each end
    • Fixture rated
    • UL Listed