Crouse Hinds (Eaton) TP273 Steel Octagon Outlet Box, Blank Bottom | Graybar Store
Crouse Hinds (Eaton) - Steel Octagon Outlet Box, Blank Bottom - TP273
+ / - Hover over image to Zoom
Other Views

    Steel Octagon Outlet Box, Blank Bottom

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: TP273
    SKU: 97231096
    $4.76
    Checking Pricing
         
    Box Depth (Inches):1-1/2 in.
    Side Knockouts (Inches):1/2 (4)
    Bottom Knockouts (Inches):Blank Bottom
    Bracket:No Bracket
    Use With:Conduit - No Clamps
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # TP273
    • Bottom Knockouts (Inches) Blank Bottom
    • Box Depth (Inches) 1-1/2 in.
    • Box Shape PIM_Null
    • Bracket No Bracket
    Product Overview:
    4 in. Octagon steel outlet box with 1/2 in. side knockouts and blank bottom.
    • 15.5 Cubic inch capacity
    • Weight limit is 50 lbs. for fixture/luminaire
    • Not suitable for fans
    • UL Listed