Crouse Hinds (Eaton) TP278 Steel Octagon Outlet Box | Graybar Store
Crouse Hinds (Eaton) - Steel Octagon Outlet Box - TP278
+ / - Hover over image to Zoom
Other Views

    Steel Octagon Outlet Box

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: TP278
    SKU: 94048150
    $3.44
    Checking Pricing
         
    Box Depth (Inches):1-1/2 in.
    Side Knockouts (Inches):1/2 (2), 3/4 (2)
    Bottom Knockouts (Inches):1/2 and 3/4 in.
    Bracket:No Bracket
    Use With:Conduit - No Clamps
    Capacity (Cubic Inch):15.5 cu. in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # TP278
    • Bottom Knockouts (Inches) 1/2 and 3/4 in.
    • Box Depth (Inches) 1-1/2 in.
    • Box Shape PIM_Null
    • Bracket No Bracket
    • Capacity (Cubic Inch) 15.5 cu. in.
    Product Overview:
    4 in. Octagon steel outlet box with 1/2 and 3/4 in. knockouts.
    • Weight limit is 50 lbs. for fixture/luminaire
    • Not suitable for fans
    • UL Listed