Crouse Hinds (Eaton) TP274 Electrical Outlet Box, 4 in. Octagonal, Steel, (9)1/2 in. Knockouts, 1-1/2 in. Deep, 15.5 cu. In. Capacity | Graybar Store
Crouse Hinds (Eaton) - Electrical Outlet Box, 4 in. Octagonal, Steel, (9)1/2 in. Knockouts, 1-1/2 in. Deep, 15.5 cu. In. Capacity - TP274
+ / - Hover over image to Zoom
Other Views

    Electrical Outlet Box, 4 in. Octagonal, Steel, (9)1/2 in. Knockouts, 1-1/2 in. Deep, 15.5 cu. In. Capacity

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: TP274
    SKU: 94048148
    $2.10
    Checking Pricing
         
    Box Depth (Inches):1-1/2 in.
    Side Knockouts (Inches):1/2 (4)
    Bottom Knockouts (Inches):1/2 in.
    Bracket:No Bracket
    Use With:Conduit - No Clamps
    Capacity (Cubic Inch):15.5 cu. in.
    Box Style:4 in. Octagonal
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # TP274
    • Bottom Knockouts (Inches) 1/2 in.
    • Box Depth (Inches) 1-1/2 in.
    • Box Shape PIM_Null
    • Box Style 4 in. Octagonal
    • Bracket No Bracket
    Product Overview:
    4 in. Octagon steel outlet box 1-1/2 in. deep with (9)1/2 in. knockouts and 15.5 cu. in. capacity.
    • Weight limit is 50 lbs. for fixture/luminaire
    • Not suitable for fans
    • UL Listed